BURNDY YAV6CL1BOX Ring Terminal, 8 to 10 Stud Size, 5 AWG, 6 AWG Conductor Size | CF4DDH

BURNDY YAV6CL1BOX Ring Terminal, 8 to 10 Stud Size, 5 AWG, 6 AWG Conductor Size

Item: CF4DDH Model: YAV6CL1BOX
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Bolt Hole Size1/5"
Cable Size6 AWG
CertificationYes
Conductor45207
Connector TypeStandard Barrel
Dimension - B Length Inch1/2"
Dimension - D Inch0.53"
Dimension - Length Overall Inch1.31"
Dimension - N Inch6/25"
Dimension - Outside Diameter Inch0.31"
Dimension - Pad Width Inch0.46"
Dimension - Z Inch0.29"
Feature - Barrel StyleChamfered
Feature - Barrel TypeStandard
Hole Size0.39" , 1/5" , 5 mm
Item Type3B
Number Of Holes1
Overall Length1.31"
Physical Attribute - Tongue AngleStraight
Strip Length1/2"
Tongue TypeRing
TypeRing Tongue

Shipping Info:

Ship height (cm)0.79
Ship length (cm)3.33
Ship width (cm)1.17
Country of OriginUS

Product Variants

ProductModelStud SizeOverall LengthStrip LengthHole SizeConnector TypeBolt Hole SizeCable SizeColor CodePrice
BURNDY YAV2CRS2 Ring Terminal, Right Angle, 2 AWG Conductor Size | CF4AXY YAV2CRS20.312"1.27"5/8"------
RFQ
BURNDY YAV14T5 Ring Terminal, 22 AWG Conductor Size | CF4BAH YAV14T5-0.79"-------
RFQ
BURNDY YAV8CL1BOX Ring Terminal, 8 AWG Conductor Size | CF4BEE YAV8CL1BOX1/4"1.22"1/2"------
RFQ
BURNDY YAV6CL2 Ring Terminal, 5 AWG Conductor Size | CF4BEU YAV6CL21.11"1.43"1/2"------
RFQ
BURNDY YAV14 Ring Terminal, 0.79 Inch Overall Length | CF4BEV YAV14-0.78"-------
RFQ
BURNDY YAV6CL4BOX Ring Terminal, 5 AWG Conductor Size | CF4BGM YAV6CL4BOX0.312"1.43"1/2"14/25"-----
RFQ
BURNDY YAV9CT9BULK Ring Terminal, 10 AWG Stranded Conductor Size | CF4BGY YAV9CT9BULK---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YAV6CL1BOX Ring Terminal, 8 to 10 Stud Size, 5 AWG, 6 AWG Conductor Size