BURNDY K2A29U Two Conductor Lugs 6awg 2.56in

Item: AB6RDU
Model: K2A29U
Cross Ref: 22C190
18 In Stock

Ships within 2 days via

€54.79
5% off
€52.04/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Item Two Conductor Lug
Body Material Aluminum
Compatible With Product Type Aluminum Cable, Copper Cable
Connection Orientation Dual Rated Lug
Connector Type Lug
Contact Finish Tin
Finish TiN Coating
For Conductor Material Aluminum, Copper
For Stranded Copper Wire Size 250 kcmil
For Stud Size 3/8"
Head Type Slotted
Hole Dia. 2/5"
Hole Spacing Not Applicable
Length 2 14/25"
Length (straight Wireway) 2 14/25"
Material Aluminum
Max. Conductor Size 250 kcmil
Min. Conductor Size 6 AWG
Min. For Stranded Copper Wire Size 6 AWG
No. Of Conductors 2
No. Of Holes 1
Overall Depth 1 11/16"
Screw Size 3/8"
Special Features Providing Low Contact Resistance
Stud Size 3/8"
Terminal Material Aluminium
Tongue Width 1.66"
Type Commercial
Width 1.66"
Wire Material Copper

Product Details

    • Blackburn ADR25-21

Shipping Information

Height 3.05
Length 6.5
Width 4.22
HS Code 8535908040
Country Of Origin US
Weight 0.045000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.