Flat Shipping

Flat Shipping at €24.99 + VAT

MALCO N1R Hand Notcher Redline V-notch | AE4HPK 5KNU8

MALCO N1R Hand Notcher Redline V-notch

Item: AE4HPK Model: N1RCross Ref: 5KNU8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Notcher
ConstructionSteel
Cutting ActionV Notch
Handle ColorBlack, Red
Handle DesignSoft Touch With Nonslip Handle Insert
Handle TypeSoft Touch W/Nonslip Handle Insert
Jaw Width3/4"
MaterialSteel
Metal Gauge22 ga., 24 ga., 26 ga.
Safety LatchYes
TypeRedline
Cutting Capacity1 mm
FeaturesMore Clearance
Handle MaterialPlastic
Handle StyleErgonomic
Material ApplicationMetal
Maximum Sheet Thickness22 ga.
Overall Length8"
Spring Assist HandleYes

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)3.3
Ship length (cm)20.32
Ship width (cm)11.18
HS code8203406000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MALCO N1R Hand Notcher Redline V-notch
€96.76 /unit