BURNDY YAV6CL4BOX Ring Terminal, 5 AWG Conductor Size | CF4BGM

BURNDY YAV6CL4BOX Ring Terminal, 5 AWG Conductor Size

Item: CF4BGM Model: YAV6CL4BOX
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Hole Size14/25"
Number Of Holes1
Overall Length1.43"
Strip Length1/2"
Stud Size0.312"

Shipping Info:

Ship height (cm)0.76
Ship length (cm)3.63
Ship width (cm)1.47
Country of OriginUS

Product Variants

ProductModelStud SizeOverall LengthStrip LengthHole SizeConnector TypeBolt Hole SizeCable SizeColor CodePrice
BURNDY YAV2CRS2 Ring Terminal, Right Angle, 2 AWG Conductor Size | CF4AXY YAV2CRS20.312"1.27"5/8"------
RFQ
BURNDY YAV14T5 Ring Terminal, 22 AWG Conductor Size | CF4BAH YAV14T5-0.79"-------
RFQ
BURNDY YAV8CL1BOX Ring Terminal, 8 AWG Conductor Size | CF4BEE YAV8CL1BOX1/4"1.22"1/2"------
RFQ
BURNDY YAV6CL2 Ring Terminal, 5 AWG Conductor Size | CF4BEU YAV6CL21.11"1.43"1/2"------
RFQ
BURNDY YAV14 Ring Terminal, 0.79 Inch Overall Length | CF4BEV YAV14-0.78"-------
RFQ
BURNDY YAV9CT9BULK Ring Terminal, 10 AWG Stranded Conductor Size | CF4BGY YAV9CT9BULK---------
RFQ
BURNDY YAV10BULK Ring Terminal, 14 AWG Stranded, 12 AWG Conductor Size | CF4BGZ YAV10BULK---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YAV6CL4BOX Ring Terminal, 5 AWG Conductor Size