BRANSON 100-410-176 Solid Tray 15 Inch Length x 15 Inch Width x 20 Inch Height | AG9HLQ 20KN63

BRANSON 100-410-176 Solid Tray 15 Inch Length x 15 Inch Width x 20 Inch Height

Item: AG9HLQ Model: 100-410-176Cross Ref: 20KN63
In Stock

Get it by Tuesday, Jun 10

€234.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Tray
Inside Height6"
Inside Length11 1/5"
Inside Width9"
Number Of Cases1
MaterialMetal
Overall Length11 1/4"
Overall Width9"
Product TypeSolid Tray

Shipping Info:

Ship weight (kg) 1.161
Ship height (cm)50.8
Ship length (cm)38.1
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelInside HeightInside LengthInside WidthNumber Of CasesPrice
BRANSON 100-410-172 Solid Tray For Use With 3/4 Gallon Unit | AC9WAN 3KWJ1 100-410-1723"7 1/2"3 1/2"-€153.33
BRANSON 100-410-174 Solid Tray For Use With 1-1/2 Gallon Unit | AC9WAX 3KWK7 100-410-1743 3/4"9"5"-€171.37
BRANSON 100-410-178 Solid Tray For Use With 5-1/2 Gallon Unit | AC9WBJ 3KWP7 100-410-1786"17 1/2"10"-€286.35
BRANSON 100-410-170 Solid Tray 8 Inch Length x 6 Inch Width x 8 Inch Height | AG9HLP 20KN62 100-410-1708"8"6"1€146.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRANSON 100-410-176 Solid Tray 15 Inch Length x 15 Inch Width x 20 Inch Height
€234.57 /unit