Flat Shipping

Flat Shipping at €24.99 + VAT

BRANSON 100-410-178 Solid Tray For Use With 5-1/2 Gallon Unit | AC9WBJ 3KWP7

BRANSON 100-410-178 Solid Tray For Use With 5-1/2 Gallon Unit

Item: AC9WBJ Model: 100-410-178Cross Ref: 3KWP7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€318.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Tray
Inside Height6"
Inside Length17 1/2"
Inside Width10"
MaterialMetal
Overall Length17 1/2"
Overall Width10"
Product TypeSolid Tray

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)21.59
Ship length (cm)56.52
Ship width (cm)32.39
HS code7326908588
Country of OriginUS

Product Variants

ProductModelInside HeightInside LengthInside WidthNumber Of CasesPrice
BRANSON 100-410-172 Solid Tray For Use With 3/4 Gallon Unit | AC9WAN 3KWJ1 100-410-1723"7 1/2"3 1/2"-€153.33
BRANSON 100-410-174 Solid Tray For Use With 1-1/2 Gallon Unit | AC9WAX 3KWK7 100-410-1743 3/4"9"5"-€171.37
BRANSON 100-410-170 Solid Tray 8 Inch Length x 6 Inch Width x 8 Inch Height | AG9HLP 20KN62 100-410-1708"8"6"1€146.56
BRANSON 100-410-176 Solid Tray 15 Inch Length x 15 Inch Width x 20 Inch Height | AG9HLQ 20KN63 100-410-1766"11 1/5"9"1€207.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRANSON 100-410-178 Solid Tray For Use With 5-1/2 Gallon Unit
€318.97 /unit