Flat Shipping

Flat Shipping at €24.99 + VAT

BRANSON 100-410-172 Solid Tray For Use With 3/4 Gallon Unit | AC9WAN 3KWJ1

BRANSON 100-410-172 Solid Tray For Use With 3/4 Gallon Unit

Item: AC9WAN Model: 100-410-172Cross Ref: 3KWJ1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Tray
Inside Height3"
Inside Length7 1/2"
Inside Width3 1/2"
MaterialMetal
Overall Length7 1/2"
Overall Width3 1/2"
Product TypeSolid Tray

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)31.75
Ship length (cm)31.75
Ship width (cm)30.48
HS code7326908588
Country of OriginUS

Product Variants

ProductModelInside HeightInside LengthInside WidthNumber Of CasesPrice
BRANSON 100-410-174 Solid Tray For Use With 1-1/2 Gallon Unit | AC9WAX 3KWK7 100-410-1743 3/4"9"5"-€171.37
BRANSON 100-410-178 Solid Tray For Use With 5-1/2 Gallon Unit | AC9WBJ 3KWP7 100-410-1786"17 1/2"10"-€286.35
BRANSON 100-410-170 Solid Tray 8 Inch Length x 6 Inch Width x 8 Inch Height | AG9HLP 20KN62 100-410-1708"8"6"1€146.56
BRANSON 100-410-176 Solid Tray 15 Inch Length x 15 Inch Width x 20 Inch Height | AG9HLQ 20KN63 100-410-1766"11 1/5"9"1€207.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRANSON 100-410-172 Solid Tray For Use With 3/4 Gallon Unit
€189.57 /unit