Flat Shipping

Flat Shipping at €24.99 + VAT

BRANSON 100-410-170 Solid Tray 8 Inch Length x 6 Inch Width x 8 Inch Height | AG9HLP 20KN62

BRANSON 100-410-170 Solid Tray 8 Inch Length x 6 Inch Width x 8 Inch Height

Item: AG9HLP Model: 100-410-170Cross Ref: 20KN62
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Tray
Inside Height8"
Inside Length8"
Inside Width6"
Number Of Cases1
MaterialMetal
Overall Length8"
Overall Width6"
Product TypeSolid Tray

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelInside HeightInside LengthInside WidthNumber Of CasesPrice
BRANSON 100-410-172 Solid Tray For Use With 3/4 Gallon Unit | AC9WAN 3KWJ1 100-410-1723"7 1/2"3 1/2"-€153.33
BRANSON 100-410-174 Solid Tray For Use With 1-1/2 Gallon Unit | AC9WAX 3KWK7 100-410-1743 3/4"9"5"-€171.37
BRANSON 100-410-178 Solid Tray For Use With 5-1/2 Gallon Unit | AC9WBJ 3KWP7 100-410-1786"17 1/2"10"-€286.35
BRANSON 100-410-176 Solid Tray 15 Inch Length x 15 Inch Width x 20 Inch Height | AG9HLQ 20KN63 100-410-1766"11 1/5"9"1€207.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRANSON 100-410-170 Solid Tray 8 Inch Length x 6 Inch Width x 8 Inch Height
€171.48 /unit