NIBCO CA09200 | BU4UNU

NIBCO CA09200 Tee, 8 Inch Size, Female Socket End Style

Item: BU4UNU Model: CA09200Cross Ref: 4511, 4511R
In Stock

Get it by Thursday, Jun 12

€428.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee

Shipping Info:

Ship weight (kg) 9.256
Ship height (cm)24.87
Ship length (cm)46.02
Ship width (cm)35.46
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CA09950 | BU4MMW CA09950CA09950€27.94
RFQ
NIBCO CA09800 | BU4MUN CA09800CA09800€9.78
RFQ
NIBCO L14905YP | BU4NDV L14905YPL14905YP€6.80
NIBCO CA10155 | BU4NGB CA10155CA10155€12.03
RFQ
NIBCO K159150 | BU4NUM K159150K159150€46.00
NIBCO K159250 | BU4NUU K159250K159250€79.45
NIBCO K490350 | BU4NZK K490350K490350€90.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CA09200 Tee, 8 Inch Size, Female Socket End Style
€428.26 /unit