BOSTON GEAR NK15B Spur Gear, 5 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 15 Teeth, Steel

Item: AK2ZBV Model: NK15B
Limited Availability
€185.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size1.06 in
Diametral Pitch5
Face Width1.75 in
Hub Diameter2.38 in
KeywayNo KWY or Setscrew
MaterialSteel
Number Of Teeth15
Outside Diameter3.40 in
Pitch Diameter3.00 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque Rating1000 @1200 RPM MAX in lb

Shipping Info:

Ship weight (kg) 1.7104
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR NK11B | AK2ZBM NK11B----€157.92
BOSTON GEAR NK12B | AK2ZBP NK12B1.063"2 5/8"SteelPlain€157.92
BOSTON GEAR NK14B | AK2ZBR NK14B1.063"2 5/8"SteelPlain€170.00
BOSTON GEAR NK16B | AK2ZBY NK16B----€193.68
BOSTON GEAR NK18B | AK2ZCB NK18B1.063"2 5/8"SteelPlain€216.88
BOSTON GEAR NK20B | AK2ZCE NK20B----€225.24
BOSTON GEAR YK12 | AK3ARE YK12----€158.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NK15B Spur Gear, 5 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 15 Teeth, Steel
€185.20 /unit