Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C62023 Straight Flute Tap, #10-32 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length | CQ9CPN

CLE-LINE C62023 Straight Flute Tap, #10-32 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length

Item: CQ9CPN Model: C62023Cross Ref: 50AT15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
55% Thread Drill Size4.15 mm
65% Thread Drill Size4.25 mm
75% Thread Drill Size#21
Extended NeckYes
FinishBright
Fits ClassClass 2B
Number Of Flutes4
Overall Length2 3/8"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Dia.0.188"
Shank Length1 1/2"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.11"
Tap ChamferBottoming
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread DirectionRight Hand
Thread Length7/8"
Thread LimitH3
Thread StandardFine
Threads Per Inch32
Class Of FitClass 2B
Measurement SystemPipe
Primary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
StandardsUSCTI TABLE 302
Tap FinishBright (Uncoated)
Tap StyleStraight Flute (Hand)
Thread Limit / Class Of FitH3, 2B
Thread Size#10-32

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeThread SizeTap ChamferShank Dia.Price
CLE-LINE C00766 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9CPB C007665/16"1 5/8"H121.2 mm-Plug0.141"€25.78
CLE-LINE C00770 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9CPC C007705/16"1 5/8"H121.2 mm-Bottoming0.141"€25.78
CLE-LINE C00761 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Taper | CQ9CPD C007615/16"1 5/8"H121.2 mm-Taper0.141"€23.65
CLE-LINE C62155 Straight Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length | CQ9CPE C621557/8"2 3/8"H32#25-Plug0.188"€11.41
CLE-LINE C00730 Straight Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length | CQ9CPF C007307/8"2 3/8"H24#25-Bottoming0.156"€10.98
CLE-LINE C62019 Straight Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length | CQ9CPG C620197/8"2 3/8"H34#25-Bottoming0.188"€11.01
CLE-LINE C62018 Straight Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, Pipe | CQ9CPH C620187/8"2 3/8"H34#25-Plug0.188"€9.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C62023 Straight Flute Tap, #10-32 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length
€12.12 /unit