MAIN FILTER INC. MF0789184 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 24.92 Inch Height | CG4FUV B66152300PL

MAIN FILTER INC. MF0789184 B66152300PL Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 24.92 Inch Height

Item: CG4FUV Model: MF0789184Cross Ref: B66152300PL
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.35"
Bottom O.d.5.98"
Capacity290.59g
Cracking Pressure304 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size3236 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top O.d.5.98"

Product Details:

    • Repalcement REGELTECHNIK B66152300PL

Product Variants

ProductModelFilter MediaTop O.d.Cracking PressureMax. Operating Temp.Top I.d.HeightBottom O.d.Filter RatingPrice
MAIN FILTER INC. MF0062740 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 17.99 Inch Height | CF7ALW R331G25P MF0062740Glass6.083"102 psi248°F3 1/2"17.99"6.083"25 µm-
RFQ
MAIN FILTER INC. MF0065838 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 9.29 Inch Height | CF7CCJ S4110G25 MF0065838Glass3.661"73 psi248°F1.732"9.29"3.661"25 µm-
RFQ
MAIN FILTER INC. MF0065846 Hydraulic Filter, Glass/Water Removal, 25 Micron Rating, Buna Seal, 9.29 Inch Height | CF7CCL S4110GW25 MF0065846Glass, Water Removal3.661"--1.732"9.29"3.661"25 µm-
RFQ
MAIN FILTER INC. MF0065872 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 18.5 Inch Height | CF7CDG S4111G25 MF0065872Glass3.661"73 psi248°F1.732"-3.661"25 µm-
RFQ
MAIN FILTER INC. MF0065972 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 18.27 Inch Height | CF7CFQ WG161 MF0065972Glass3.94"145 psi248°F2.53"-3.94"25 µm-
RFQ
MAIN FILTER INC. MF0065985 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 7.8 Inch Height | CF7CFV WG188 MF0065985Glass3.07"304 psi248°F1.7"7 4/5"3.07"25 µm-
RFQ
MAIN FILTER INC. MF0066064 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 9.53 Inch Height | CF7CHV WG390 MF0066064Glass2 18/25"435 psi248°F1.35"9.53"2 18/25"25 µm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0789184 B66152300PL Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 24.92 Inch Height