BOSTON GEAR NK18B Spur Gear, 5 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 18 Teeth, Steel

Item: AK2ZCB Model: NK18B
Limited Availability
€216.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1.063"
Diametral Pitch5"
Face Width1 3/4"
Hub Dia.2.97"
Hub Projection22/25"
MaterialSteel
No. Of Teeth18
Output Dia.4"
Overall Length2 5/8"
Pitch Dia.3 3/5"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 2.7004
Ship length (cm)6.67
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR NK11B | AK2ZBM NK11B----€157.92
BOSTON GEAR NK12B | AK2ZBP NK12B1.063"2 5/8"SteelPlain€157.92
BOSTON GEAR NK14B | AK2ZBR NK14B1.063"2 5/8"SteelPlain€170.00
BOSTON GEAR NK15B | AK2ZBV NK15B----€185.20
BOSTON GEAR NK16B | AK2ZBY NK16B----€193.68
BOSTON GEAR NK20B | AK2ZCE NK20B----€225.24
BOSTON GEAR YK12 | AK3ARE YK12----€158.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NK18B Spur Gear, 5 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 18 Teeth, Steel
€216.88 /unit