BOSTON GEAR NK20B Spur Gear, 5 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 20 Teeth, Steel

Item: AK2ZCE Model: NK20B
Limited Availability
€225.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size1.06 in
Diametral Pitch5
Face Width1.75 in
Hub Diameter3.38 in
KeywayNo KWY or Setscrew
MaterialSteel
Number Of Teeth20
Outside Diameter4.40 in
Pitch Diameter4.00 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque Rating1539 @ 900 RPM MAX in lb

Shipping Info:

Ship weight (kg) 3.4204
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR NK11B | AK2ZBM NK11B----€157.92
BOSTON GEAR NK12B | AK2ZBP NK12B1.063"2 5/8"SteelPlain€157.92
BOSTON GEAR NK14B | AK2ZBR NK14B1.063"2 5/8"SteelPlain€170.00
BOSTON GEAR NK15B | AK2ZBV NK15B----€185.20
BOSTON GEAR NK16B | AK2ZBY NK16B----€193.68
BOSTON GEAR NK18B | AK2ZCB NK18B1.063"2 5/8"SteelPlain€216.88
BOSTON GEAR YK12 | AK3ARE YK12----€158.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NK20B Spur Gear, 5 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 20 Teeth, Steel
€225.24 /unit