BOSTON GEAR HS608R Helical Gear, 45 Helix, 6 Diametral Pitch, 14.5 Deg. Pressure Angle, 8 Teeth, Right Hand

Item: AK2XUJ Model: HS608R
Limited Availability
€161.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Size0.63 in
Face Width1.00 in
HandRight Hand
Kwy/setscrew/otherSS & KWY-1/8 X 1/16
MaterialSteel, Hardened Teeth
Number Of Teeth8
Outside Diameter1.57 in
Pitch Diameter1.33 in
Transverse Diametral Pitch6 DP
Weight0.401 lb

Shipping Info:

Ship weight (kg) 0.1805
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypeOverall LengthPrice
BOSTON GEAR H612R | AK2XAX H612R1"Right HandSteelHardened Plain Spiral Tooth-€193.08
BOSTON GEAR H615R | AK2XAZ H615R1"Right HandSteelHardened Plain Spiral Tooth-€246.52
BOSTON GEAR H618R | AK2XBB H618R-Right HandSteel--€298.99
BOSTON GEAR H624R | AK2XBD H624R-Right HandSteel--€403.97
BOSTON GEAR HS609R | AK2XUK HS609R-----€181.12
BOSTON GEAR HS612R | AK2XUM HS612R1"Right HandSteelHardened Plain Spiral Tooth1 3/4"€228.94
BOSTON GEAR HS615R | AK2XUP HS615R1 1/4"Right HandSteelHardened Plain Spiral Tooth1 3/4"€269.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR HS608R Helical Gear, 45 Helix, 6 Diametral Pitch, 14.5 Deg. Pressure Angle, 8 Teeth, Right Hand
€161.65 /unit