BOSTON GEAR HS609R Helical Gear, 45 Helix, 6 Diametral Pitch, 14.5 Deg. Pressure Angle, 9 Teeth, Right Hand

Item: AK2XUK Model: HS609R
Limited Availability
€181.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Size0.75 in
Face Width1.00 in
HandRight Hand
Kwy/setscrew/otherSS & KWY-3/16 X 3/32
MaterialSteel, Hardened Teeth
Number Of Teeth9
Outside Diameter1.74 in
Pitch Diameter1.50 in
Transverse Diametral Pitch6 DP
Weight0.501 lb

Shipping Info:

Ship weight (kg) 0.2254
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypeOverall LengthPrice
BOSTON GEAR H612R | AK2XAX H612R1"Right HandSteelHardened Plain Spiral Tooth-€193.08
BOSTON GEAR H615R | AK2XAZ H615R1"Right HandSteelHardened Plain Spiral Tooth-€246.52
BOSTON GEAR H618R | AK2XBB H618R-Right HandSteel--€298.99
BOSTON GEAR H624R | AK2XBD H624R-Right HandSteel--€403.97
BOSTON GEAR HS608R | AK2XUJ HS608R-----€161.65
BOSTON GEAR HS612R | AK2XUM HS612R1"Right HandSteelHardened Plain Spiral Tooth1 3/4"€228.94
BOSTON GEAR HS615R | AK2XUP HS615R1 1/4"Right HandSteelHardened Plain Spiral Tooth1 3/4"€269.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR HS609R Helical Gear, 45 Helix, 6 Diametral Pitch, 14.5 Deg. Pressure Angle, 9 Teeth, Right Hand
€181.12 /unit