BOSTON GEAR HS615R Helical Gear, 45 Helix, 6 Diametral Pitch, 14.5 Deg. Pressure Angle, 15 Teeth, Right Hand

Item: AK2XUP Model: HS615R
Limited Availability
€269.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.1 1/4"
Diametral Pitch6"
Face Width1"
Hub Dia.2"
Hub Projection3/4"
Keyway Size5/16" x 5/32"
MaterialSteel
No. Of Teeth15
Output Dia.2.74"
Overall Length1 3/4"
Pitch Dia.2 1/2"
Pressure Angle14.5°
RotationRight Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.5854
Ship length (cm)4.45
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypeOverall LengthPrice
BOSTON GEAR H612R | AK2XAX H612R1"Right HandSteelHardened Plain Spiral Tooth-€193.08
BOSTON GEAR H615R | AK2XAZ H615R1"Right HandSteelHardened Plain Spiral Tooth-€246.52
BOSTON GEAR H618R | AK2XBB H618R-Right HandSteel--€298.99
BOSTON GEAR H624R | AK2XBD H624R-Right HandSteel--€403.97
BOSTON GEAR HS608R | AK2XUJ HS608R-----€161.65
BOSTON GEAR HS609R | AK2XUK HS609R-----€181.12
BOSTON GEAR HS612R | AK2XUM HS612R1"Right HandSteelHardened Plain Spiral Tooth1 3/4"€228.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR HS615R Helical Gear, 45 Helix, 6 Diametral Pitch, 14.5 Deg. Pressure Angle, 15 Teeth, Right Hand
€269.95 /unit