EATON HNWF316T33V3WP35 | BH3LRX

EATON HNWF316T33V3WP35 Molded Case Circuit Breaker, Hnwf Type, Electronic Ls Trip, 3-Pole, 1600A, 690 Vac

Item: BH3LRX Model: HNWF316T33V3WP35
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height11 3/4"
Length18.63"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width11 3/4"

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)29.85
Ship length (cm)47.32
Ship width (cm)29.85
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HNWF316T33WP35 | BH3LRT HNWF316T33WP35HNWF316T33WP35-
RFQ
EATON HNWF316T36V3WP35 | BH3LRY HNWF316T36V3WP35HNWF316T36V3WP35-
RFQ
EATON HNWF316T32WP35 | BH3LRZ HNWF316T32WP35HNWF316T32WP35-
RFQ
EATON HNWF316T35V3WP35 | BH3LTA HNWF316T35V3WP35HNWF316T35V3WP35-
RFQ
EATON HNWF316T35WP35 | BH3LTC HNWF316T35WP35HNWF316T35WP35-
RFQ
EATON HNWF316T32V3WP35 | BH3LTD HNWF316T32V3WP35HNWF316T32V3WP35-
RFQ
EATON HNWF316T36WP35 | BH3LTM HNWF316T36WP35HNWF316T36WP35-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HNWF316T33V3WP35 Molded Case Circuit Breaker, Hnwf Type, Electronic Ls Trip, 3-Pole, 1600A, 690 Vac