Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 4JG86 Hinge Pin Door Stop | AD8EEN

BATTALION 4JG86 Hinge Pin Door Stop

Item: AD8EEN Model: 4JG86
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHinge Pin Door Stop
FinishBrass
HardwareNot Included
MaterialZinc Die Cast
Mounting StyleHinge Pin
Mounting TypeDoor Mount

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.78
Ship length (cm)7.11
Ship width (cm)4.57
HS code8302416015
Country of OriginTW

Product Details:

    • Door Opening Adjustment (85 to 125 Degrees)

Product Variants

ProductModelFinishHeightMounting StyleHardwareColorPrice
BATTALION 1RCT5 Door Stop Pin Brass 2 Length x 1 H x 1/2 Inch Width | AB3BEE 1RCT5Brass1"Hinge PinNot Included-€3.70
BATTALION 1XNK6 Door Stop Hinge Pin Chrome | AB4FQH 1XNK6Chrome Plated2.312"Hinge PinNot Included-€4.16
BATTALION 1XNN9 Door Stop Hinge Pin L 3 In | AB4FQY 1XNN9Oil Rubbed2"Screw InNot IncludedBronze€3.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 4JG86 Hinge Pin Door Stop
€6.18 /unit