Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 1RCT5 Door Stop Pin Brass 2 Length x 1 H x 1/2 Inch Width | AB3BEE

BATTALION 1RCT5 Door Stop Pin Brass 2 Length x 1 H x 1/2 Inch Width

Item: AB3BEE Model: 1RCT5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHinge Pin Door Stop
FinishBrass
HardwareNot Included
Height1"
Length2"
MaterialBrass
Mounting StyleHinge Pin
Mounting TypeDoor Mount
Tip MaterialPlastic
Width1/2"
Base Diameter9/16"
ColorGold
Door Opening - Maximum100°
FeaturesHinge Pin
Includes HardwareHardware Not Included
Mounting LocationHinge
Overall Height1"
Overall Length2"
Overall Projection2 9/16"
Overall Width1/2"
Product TypeHinge Ping Door Stop
Product TypeHinge Pin Door Stop

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.78
Ship length (cm)8.89
Ship width (cm)5.84
HS code8302416015
Country of OriginTW

Product Details:

    • Door Opening Adjustment (50 to 100 Degrees)

Product Variants

ProductModelFinishHeightMounting StyleHardwareColorPrice
BATTALION 1XNK6 Door Stop Hinge Pin Chrome | AB4FQH 1XNK6Chrome Plated2.312"Hinge PinNot Included-€4.16
BATTALION 1XNN9 Door Stop Hinge Pin L 3 In | AB4FQY 1XNN9Oil Rubbed2"Screw InNot IncludedBronze€3.70
BATTALION 4JG86 Hinge Pin Door Stop | AD8EEN 4JG86Brass-Hinge PinNot Included-€4.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1RCT5 Door Stop Pin Brass 2 Length x 1 H x 1/2 Inch Width
€5.60 /unit