Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 1XNN9 Door Stop Hinge Pin L 3 In | AB4FQY

BATTALION 1XNN9 Door Stop Hinge Pin L 3 In

Item: AB4FQY Model: 1XNN9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHinge Pin Door Stop
ColorBronze
FinishOil Rubbed
HardwareNot Included
Height2"
Length3"
MaterialSteel
Mounting StyleScrew In
Mounting TypeDoor Mount
Tip MaterialPlastic
Width1 3/4"
Door Opening - Maximum100°
FeaturesHinge Pin
Includes HardwareHardware Not Included
Mounting LocationHinge
Overall Height2"
Overall Length3"
Overall Projection2 5/8"
Overall Width1 3/4"
Product TypeHinge Ping Door Stop
Product TypeHinge Pin Door Stop

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.03
Ship length (cm)8.89
Ship width (cm)5.08
HS code8302416015
Country of OriginTW

Product Details:

    • Door Opening Adjustment (50 to 100 Degrees)

Product Variants

ProductModelFinishHeightMounting StyleHardwareColorPrice
BATTALION 1RCT5 Door Stop Pin Brass 2 Length x 1 H x 1/2 Inch Width | AB3BEE 1RCT5Brass1"Hinge PinNot Included-€3.70
BATTALION 1XNK6 Door Stop Hinge Pin Chrome | AB4FQH 1XNK6Chrome Plated2.312"Hinge PinNot Included-€4.16
BATTALION 4JG86 Hinge Pin Door Stop | AD8EEN 4JG86Brass-Hinge PinNot Included-€4.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1XNN9 Door Stop Hinge Pin L 3 In
€5.60 /unit