Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABUS 55176 Solid Brass Padlock Keyed Alike, 7/8 Inch Vertical Shackle Clearance | CN7ZMR

ABUS 55176 Solid Brass Padlock Keyed Alike, 7/8 Inch Vertical Shackle Clearance

Item: CN7ZMR Model: 55176Cross Ref: 60UF90
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.47 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock
Body ColorGold
Body FinishNone
Body Height2 3/8"
Body MaterialBrass
Body Thickness1/2"
Body Width1 1/2"
Chain IncludedNo
Corrosion-resistantYes
EnvironmentBoth
Horizontal Shackle Clearance13/16"
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable Core TypeNo
Key Code5402
Key RetainingNo
KeyingKeyed Alike
Lock Body ShapeRectangular
Lock MechanismDouble Lever Locking , Pin Tumbler
Master Key IncludedNo
Mfr. Series55 Series
National Stock No.4003318028694
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins4
RekeyableNo
Security LevelGeneral Security
Shackle Dia.1/4"
Shackle FinishBrass
Shackle MaterialHardened Steel
Shackle ShapeRounded
Shackle TypeStandard Shackle
TypeKeyed
Vertical Shackle Clearance7/8"
Weather ResistantNo
Includes ChainNo
Interchangeable CoreNo
Key Locking MechanismPin Tumbler
Keyway TypeABUS
Lock Body ColorGold
Lock Body FinishNo Finish
Lock Body MaterialBrass
Locking MechanismDouble Lever Locking
Series55 Series
Shackle Diameter1/4"
StandardsASTM F883

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSecurity LevelVertical Shackle ClearanceHorizontal Shackle ClearanceShackle Dia.Shackle TypeNumber Of PinsBody WidthBody HeightPrice
ABUS 84052-3" Padlock, Keyed Alike | CN7ZMP 84052-3"----Standard---€35.62
ABUS 55156 Solid Brass Padlock Keyed Alike, 7/8 Inch Vertical Shackle Clearance | CN7ZMQ 55156General Security7/8"13/16"1/4"Standard Shackle41 1/2"2 3/8"€18.13
ABUS 83638 Solid Brass Rekeyable Padlock, 1 Inch Vertical Shackle Clearance | CN7ZMT 83638High Security1"15/16"5/16"Standard Shackle61 13/16"3 5/16"€56.67
ABUS 99024 Granit High Security Padlock, 1 1/16 Inch Vertical Shackle Clearance | CN7ZMU 99024High Security1.062"1.062"7/16"Standard Shackle72.438"3.312"€166.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 55176 Solid Brass Padlock Keyed Alike, 7/8 Inch Vertical Shackle Clearance
€24.47 /unit