Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 1XNK6 Door Stop Hinge Pin Chrome | AB4FQH

BATTALION 1XNK6 Door Stop Hinge Pin Chrome

Item: AB4FQH Model: 1XNK6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHinge Pin Door Stop
FinishChrome Plated
HardwareNot Included
Height2.312"
Length1 7/8"
MaterialZinc
Mounting StyleHinge Pin
Mounting TypeDoor Mount
Tip MaterialPlastic
Width0.312"

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)7.62
HS code8302416015
Country of OriginTW

Product Details:

    • Door Opening Adjustment (35 to 90 Degrees)

Product Variants

ProductModelFinishHeightMounting StyleHardwareColorPrice
BATTALION 1RCT5 Door Stop Pin Brass 2 Length x 1 H x 1/2 Inch Width | AB3BEE 1RCT5Brass1"Hinge PinNot Included-€3.70
BATTALION 1XNN9 Door Stop Hinge Pin L 3 In | AB4FQY 1XNN9Oil Rubbed2"Screw InNot IncludedBronze€3.70
BATTALION 4JG86 Hinge Pin Door Stop | AD8EEN 4JG86Brass-Hinge PinNot Included-€4.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1XNK6 Door Stop Hinge Pin Chrome
€4.16 /unit