BANJO LV050100MTLV Micro-Valve Locking Handle, Size 1/2 FNPT x 1 MNPT Inch | CD6UMW

BANJO FITTINGS LV050100MTLV Locking Handle, 1/2 FNPT x 1 MNPT

Item: CD6UMW Model: LV050100MTLV
Limited Availability
€32.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Handle
Max. Operating Pressure300 psi
Rotation Angle90°
StyleNo Style
TypeMicro
Valve Size1/2" x 1"

Shipping Info:

Ship weight (kg) 0.0562

Product Variants

ProductModelValve SizeTypeMaterialStyleMax. Operating PressureRotation AnglePrice
BANJO V20153LH Locking Handle, 1 1/2 And 2 Inch Size | BW8NAZ V20153LH------€11.17
RFQ
BANJO V25153LH Locking Handle, 2 Inch Full Port And 3 Inch Size | BW8TJA V25153LH------€17.56
RFQ
BANJO VL25153 Locking Handle | BW9AYC VL25153--Polypropylene---€33.90
BANJO LV038050MTLV Micro Valve Locking Handle, Size 3/8 NPT 1/2 MNPT | CD6UMV LV038050MTLV3/8" x 1/2"Micro-No Style300 psi90°€30.70
BANJO LV050SLLV Side Load Micro Valve Locking Handle, Size 1/2 Inch FNPT | CD6UMX LV050SLLV1/2"Micro-No Style300 psi90°€38.82
BANJO LVHB075100MTLV Hose Barb, 1 Inch MNPT Micro Valve Locking Handle, Size 3/4 Inch | CD6UMY LVHB075100MTLV0.75" x 1"Micro-No Style300 psi90°€33.94
BANJO LVHB075MTLV Hose Barb, 3/4 Inch MNPT Micro Valve Locking Handle, Size 3/4 Inch | CD6UMZ LVHB075MTLV3/4"Micro-No Style300 psi90°€23.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS LV050100MTLV Locking Handle, 1/2 FNPT x 1 MNPT
€32.88 /unit