BANJO V20153LH Locking Handle, 1 1/2 And 2 Inch Size | BW8NAZ

BANJO FITTINGS V20153LH Locking Handle, 1 1/2 And 2 Inch Size

Item: BW8NAZ Model: V20153LH
Limited Availability
€11.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Handle

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelValve SizeTypeMaterialStyleMax. Operating PressureRotation AnglePrice
BANJO V25153LH Locking Handle, 2 Inch Full Port And 3 Inch Size | BW8TJA V25153LH------€17.56
RFQ
BANJO VL25153 Locking Handle | BW9AYC VL25153--Polypropylene---€33.90
BANJO LV038050MTLV Micro Valve Locking Handle, Size 3/8 NPT 1/2 MNPT | CD6UMV LV038050MTLV3/8" x 1/2"Micro-No Style300 psi90°€30.70
BANJO LV050100MTLV Micro-Valve Locking Handle, Size 1/2 FNPT x 1 MNPT Inch | CD6UMW LV050100MTLV1/2" x 1"Micro-No Style300 psi90°€33.94
BANJO LV050SLLV Side Load Micro Valve Locking Handle, Size 1/2 Inch FNPT | CD6UMX LV050SLLV1/2"Micro-No Style300 psi90°€38.82
BANJO LVHB075100MTLV Hose Barb, 1 Inch MNPT Micro Valve Locking Handle, Size 3/4 Inch | CD6UMY LVHB075100MTLV0.75" x 1"Micro-No Style300 psi90°€33.94
BANJO LVHB075MTLV Hose Barb, 3/4 Inch MNPT Micro Valve Locking Handle, Size 3/4 Inch | CD6UMZ LVHB075MTLV3/4"Micro-No Style300 psi90°€23.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS V20153LH Locking Handle, 1 1/2 And 2 Inch Size
€11.17 /unit