Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN A4AXFN2 Axial Fan | AG2TCF 32FL11

HOFFMAN A4AXFN2 Axial Fan

Item: AG2TCF Model: A4AXFN2Cross Ref: 32FL11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€284.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAxial Fan
Bearing TypeBall
Blade MaterialPolycarbonate
Cfm @ 0.000-in. Sp100 CFM
Depth1 1/2"
Electrical Connection - FansLead Wires
Environmental ApplicationsEquipment Cooling
Fan Mounting LocationCompact Enclosure
Fan ShapeSquare
Height4 5/8"
Housing MaterialCast Aluminum
Ip RatingNone
Sound Level37 dbA, 41 dbA
Voltage230V AC
Watts16/14 W
Width4 5/8"

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)6.99
Ship length (cm)15.88
Ship width (cm)13.97
HS code8414599080
Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN A10AXFN Axial Fan | AG2TCD 32FL09 A10AXFNA10AXFN€645.24
HOFFMAN A4AXFN Axial Fan | AG2TCE 32FL10 A4AXFNA4AXFN€238.68
HOFFMAN A4AXFN24 Axial Fan | AG2TCG 32FL12 A4AXFN24A4AXFN24€289.65
HOFFMAN A6AXFN Axial Fan | AG2TCH 32FL13 A6AXFNA6AXFN€498.82
HOFFMAN A4AXFNPG Axial Fan | AG2TDL 32FL50 A4AXFNPGA4AXFNPG€234.15
HOFFMAN A6AXFNPG Axial Fan | AG2TDM 32FL51 A6AXFNPGA6AXFNPG€496.01
HOFFMAN A10AXFN2 Axial Fan, 230V, 10 Inch Size, 560 CFM, Lead Wires | CH8AMZ A10AXFN2A10AXFN2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A4AXFN2 Axial Fan
€284.07 /unit