MAIN FILTER INC. MF0435947 Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 6.18 Inch Height | CG2CFX 01NL63250G30EP

MAIN FILTER INC. MF0435947 01NL63250G30EP Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 6.18 Inch Height

Item: CG2CFX Model: MF0435947Cross Ref: 01NL63250G30EP
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.752"
Filter MediaWire Mesh
Filter Rating250 µm
Height6.18"
Seal MaterialViton
Seal TypeViton
Top I.d.0.87"
Top O.d.1.752"

Product Details:

    • Repalcement INTERNORMEN 01NL63250G30EP

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeBottom I.d.Price
MAIN FILTER INC. MF0058619 Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 4.72 Inch Height | CF6WNQ D130T250A MF00586192.087"1.083"4 18/25"305 psi2.087"Outside In126 sq. in.--
RFQ
MAIN FILTER INC. MF0060510 Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 11.14 Inch Height | CF6YXZ DLD150B250B MF00605101.752"0.87"--1.752"----
RFQ
MAIN FILTER INC. MF0060807 Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 6.81 Inch Height | CF6ZDM DLD90B250B MF00608071.752"0.87"6.81"-1.752"----
RFQ
MAIN FILTER INC. MF0061927 Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 3.7 Inch Height | CF6ZWJ DVD256B250B MF00619272.087"0.965"3.7"435 psi2.087"Outside In69 sq. in.--
RFQ
MAIN FILTER INC. MF0334777 Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 5.11 Inch Height | CF8FYH FILTRI MF03347772.756"1.378"5.11"145 psi2.756"Outside In148 sq. in.1.378"-
RFQ
MAIN FILTER INC. MF0334793 Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 8.27 Inch Height | CF8FYY FILTRI MF03347933.9"2.03"-145 psi3.9"Outside In289 sq. in.2.03"-
RFQ
MAIN FILTER INC. MF0334801 Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 2.72 Inch Height | CF8FZD FILTRI MF03348012.05"1 2/25"2.72 mm-2.05"--24/25"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0435947 01NL63250G30EP Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 6.18 Inch Height