BANJO 100ASS Male Adapter, Female Thread, Thread Size 1 Inch, Stainless Steel | BW9HFP

BANJO FITTINGS 100ASS Male Adapter, Female Thread, Thread Size 1 Inch, Stainless Steel

Item: BW9HFP Model: 100ASS
Limited Availability
€78.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
Connection TypeMale Adapter x FNPT
MaterialStainless Steel
Max. Operating Pressure300 psi
Size1"
TypePart A

Shipping Info:

Ship weight (kg) 0.144
Country of OriginUS

Product Variants

ProductModelConnection TypeCoupling TypeBody MaterialCoupling ComponentHose Fitting GenderGasket MaterialPrice
BANJO 075E Adapter 3/4 x 3/4in 125 Psi Polypropylene | AA9KMM 1DPJ4 075EHose ShankType EPolypropylenePlugMale-€7.82
BANJO 075F Adapter 3/4 x 3/4in 125 Psi Polypropylene | AA9KMN 1DPJ5 075F------€7.47
BANJO 300A Adapter 3 Inch 75 Psi Male Adapter x Fnpt | AB2KBW 1MJT1 300A------€22.90
BANJO 300E Adapter 3 Inch 75 Psi Polypropylene | AB2KCB 1MJT6 300EHose ShankType EPolypropylenePlugMale-€29.69
BANJO 300F Adapter 3 Inch 75 Psi Male Adapter x Mnpt | AB2KCC 1MJT7 300F------€28.11
BANJO 400A Adapter 4 Inch 75 Psi Male Adapter x Fnpt | AB2KCF 1MJU1 400A------€35.28
BANJO 400E Adapter 4 Inch 75 Psi Polypropylene | AB2KCL 1MJU6 400EHose ShankType EPolypropylenePlugMale-€35.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 100ASS Male Adapter, Female Thread, Thread Size 1 Inch, Stainless Steel
€78.92 /unit