Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 45W1000 H 02L XZG 160# Pressure Gauge, 0 To 160 Psi, 4 1/2 Inch Dial, 1/4 Inch Npt Male, Bottom | CN8YDB

ASHCROFT 45W1000 H 02L XZG 160# Pressure Gauge, 0 To 160 Psi, 4 1/2 Inch Dial, 1/4 Inch Npt Male, Bottom

Item: CN8YDB Model: 45W1000 H 02L XZG 160#Cross Ref: 787NU8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy+/-3-2-3%
ApplicationGeneral-Purpose Case , Machinery And Metal Working, OEM Equipment, Pumps And Compressors
Case ColorBlack
Case MaterialSteel
Lens MaterialPlastic
Liquid-filled CaseNo
Nominal Dial Size4 1/2"
Pressure Range0 psi to 160 psi
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Process Temperature Range-40°F to +150°F
Sensor MaterialBronze
Socket MaterialBrass

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 45W1000 H 02L XZG 160# Pressure Gauge, 0 To 160 Psi, 4 1/2 Inch Dial, 1/4 Inch Npt Male, Bottom
€41.03 /unit