Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO 300A Adapter 3 Inch 75 Psi Male Adapter x Fnpt | AB2KBW 1MJT1

BANJO FITTINGS 300A Adapter 3 Inch 75 Psi Male Adapter x Fnpt

Item: AB2KBW Model: 300ACross Ref: 1MJT1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
Coupler Size3"
Hose Size3"
MaterialPolypropylene
Max. Operating Pressure100 psi
Pipe Size3"
Size3"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)15.24
Ship length (cm)9.05
Ship width (cm)15.24
HS code8479909496
Country of OriginUS

Product Variants

ProductModelConnection TypeCoupling TypeBody MaterialCoupling ComponentHose Fitting GenderGasket MaterialPrice
BANJO 075E Adapter 3/4 x 3/4in 125 Psi Polypropylene | AA9KMM 1DPJ4 075EHose ShankType EPolypropylenePlugMale-€7.82
BANJO 075F Adapter 3/4 x 3/4in 125 Psi Polypropylene | AA9KMN 1DPJ5 075F------€7.47
BANJO 300E Adapter 3 Inch 75 Psi Polypropylene | AB2KCB 1MJT6 300EHose ShankType EPolypropylenePlugMale-€29.69
BANJO 300F Adapter 3 Inch 75 Psi Male Adapter x Mnpt | AB2KCC 1MJT7 300F------€28.11
BANJO 400A Adapter 4 Inch 75 Psi Male Adapter x Fnpt | AB2KCF 1MJU1 400A------€35.28
BANJO 400E Adapter 4 Inch 75 Psi Polypropylene | AB2KCL 1MJU6 400EHose ShankType EPolypropylenePlugMale-€35.28
BANJO 400F Adapter 4 Inch 75 Psi Male Adapter x Mnpt | AB2KCM 1MJU7 400F------€31.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 300A Adapter 3 Inch 75 Psi Male Adapter x Fnpt
€16.58 /unit