BALDWIN FILTERS PA3674 Air Filter Element/inner | AE2UMP 4ZKZ6

BALDWIN FILTERS PA3674 Air Filter Element/inner

Item: AE2UMP Model: PA3674Cross Ref: 4ZKZ6
In Stock

Get it by Friday, Jun 13

€103.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only , Round
Description/special FeaturesInner Air Filter Element
Element OnlyNo
Height9 17/32"
IncludesAttached, G103-N Included
Length9 17/32"
Outside Dia.3 1/4"
Width3 1/4"
FeaturesInner Air Filter Element
Outside Diameter3 1/4"
Overall Height9 17/32"
Overall Length9 17/32"
Overall Width3 1/4"
Product TypeEngine Air Filter

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)28.19
Ship length (cm)11.18
Ship width (cm)11.18
HS code8421310000
Country of OriginUS

Product Details:

    • Special Features: Inner Air Filter Element

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA3674 Air Filter Element/inner
€103.18 /unit