Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555

BALDWIN FILTERS PA4437 Panel Air Element

Item: AA3TDB Model: PA4437Cross Ref: 11U555
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only, Panel , Panel
Description/special FeaturesPanel Air Element
Element OnlyNo
Height1 23/32"
IncludesA. Gasket [1] Attached
Length11 1/2"
Width8 3/16" , 8.187"
Compatible Vehicle MakeJeep
Compatible Vehicle TypeBuses
Engine Air Filter DesignPanel
Filter DesignPanel
Fit TypeVehicle Specific
Media MaterialCellulose, Paper
Overall Height1 23/32"
Overall Length11 1/2"
Overall Width8 3/16"
Product TypeEngine Air Filter
ShapeRectangular
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)4.37
Ship length (cm)29.21
Ship width (cm)20.8
HS code8421310000
Country of OriginCN

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45
BALDWIN FILTERS PA4439 Air Filter Panel Length 13-7/8 Inch | AA6PWB 14M071 PA44391 1/4"Panel-€28.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA4437 Panel Air Element
€24.14 /unit