BURNDY TP1012 Fork Terminal, 12 AWG Conductor Size, Yellow | CF4CDR

BURNDY TP1012 Fork Terminal, 12 AWG Conductor Size, Yellow

Item: CF4CDR Model: TP1012
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Terminal
Conductor8.6"
Conductor Range8 3/5"
Insulation MaterialVinyl
Insulation TypeVinyl
Max. Voltage600V
Number Of Holes1
Overall Length1.51"
Strip Length0.297"
Stud Size1.01"

Shipping Info:

Ship height (cm)0.76
Ship length (cm)3.84
Ship width (cm)1.75
Country of OriginUS

Product Variants

ProductModelStud SizeOverall LengthInsulation MaterialMax. VoltageNumber Of HolesColor CodeStrip LengthMax. Insulation Dia.Price
BURNDY TP1638 Fork Terminal, 22 AWG Conductor Size, Red | CF4ENN TP16383/8"1.15"Vinyl600V1Red-0.145"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY TP1012 Fork Terminal, 12 AWG Conductor Size, Yellow