Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR GPP113204803160516 Sheet Perforated Polypropylene 48 x 32 0.125t 0.188 D Round | AE6AHW 5PCX2

APPROVED VENDOR PL125188R313S-48X32 Sheet Perforated Polypropylene 48 x 32 0.125t 0.188 D Round

Item: AE6AHW Model: PL125188R313S-48X32Cross Ref: 5PCX2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPerforated Sheet
Center Spacing0.312"
ColorWhite
Hole Dia.0.188"
Hole PatternStaggered
Hole ShapeRound
Length48"
Length Tolerance-0.25" to +0.25"
MaterialPolypropylene
Max. Temp.200°F
Open Area32%
Thickness1/8"
Thickness Tolerance-0.006" to +0.006"
Width32"
Width Tolerance-0.25" to +0.25"
GradeStandard
Hole Diameter3/16"
MachinabilityFair
Plastic Length32"
Plastic Width48"
Tensile Strength4800 psi
Wear FactorFair

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)1.52
Ship length (cm)129.54
Ship width (cm)85.09
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialHole PatternHole Dia.Center SpacingColorLength ToleranceWidth ToleranceThickness TolerancePrice
APPROVED VENDOR GPP.2503204801040102 Sheet Perforated Polypropylene 48x32 0.250t 0.250 D Round | AE6AHN 5PCW5 PL250250R500T-48X32PolypropyleneStraight1/4"1/2"White-0.25" to +0.25"-0.25" to +0.25"-€296.63
APPROVED VENDOR GPP.2504809601040102 Sheet Perforated Polypropylene 96x48 0.250t 0.250 D Round | AE6AHQ 5PCW7 PL250250R500T-48X96PolypropyleneStraight1/4"1/2"White-0.5" to +0.5"-0.5" to +0.5"-€832.10
RFQ
APPROVED VENDOR GPP113204801040102 Sheet Perforated Polypropylene 48 x 32 0.125t 0.250 D Round | AE6AHT 5PCW9 PL125250R500T-48X32PolypropyleneStraight1/4"1/2"White-0.25" to +0.25"-0.25" to +0.25"-0.006" to +0.006"€169.60
APPROVED VENDOR GPP113204801080316 Sheet Perforated Polypropylene 48 x 32 0.125t 0.125 D Round | AE6AHX 5PCX3 PL125125R188S-48X32PolypropyleneStaggered1/8"0.188"White-0.25" to +0.25"-0.25" to +0.25"-0.006" to +0.006"€188.97
APPROVED VENDOR GPP114809603160516 Sheet Perforated Polypropylene 96 x 48 0.125t 0.188 D Round | AE6AJC 5PCX8 PL125188R313S-48X96PolypropyleneStaggered0.188"0.312"White-0.5" to +0.5"-0.5" to +0.5"-0.006" to +0.006"€493.43
RFQ
APPROVED VENDOR GPP114809601080316 Sheet Perforated Polypropylene 96 x 48 0.125t 0.125 D Round | AE6AJD 5PCX9 PL125125R188S-48X96PolypropyleneStaggered1/8"0.188"White-0.5" to +0.5"-0.5" to +0.5"-0.006" to +0.006"€472.21
RFQ
APPROVED VENDOR GPP163204801080316 Sheet Perforated Polypropylene 48 x 32 0.063t 0.125 D Round | AE6AJF 5PCY1 PL063125R188S-48X32PolypropyleneStaggered1/8"0.188"White-0.25" to +0.25"-0.25" to +0.25"-0.005" to +0.005"€126.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR PL125188R313S-48X32 Sheet Perforated Polypropylene 48 x 32 0.125t 0.188 D Round
€182.87 /unit