Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BBM-080825 Sharp Boring Tool Bore Diameter 8 Mm D 25 Mm | AA7CDJ 15T598

MICRO 100 BBM-080825 Boring Bar, 25 mm Max. Bore Depth, 8 mm Head Width, 8.500 mm Min. Bore Dia.

Item: AA7CDJ Model: BBM-080825Cross Ref: 15T598
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSharp Boring Tool
Angle2 mm
ApplicationBoring
Bore Depth25 mm
Bore Dia.8 mm
Boring Bar TypeBoring
Compatible WithMicro-Quik Tool Holder
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesSharp Corner Profile
FinishUncoated
Measurement SystemMetric
Overall Length63 mm
Shank Dia.8 mm
Shank MaterialCarbide
Center To Cutting Tip4 mm
Compatible With Product TypeMicro-Quik Tool Holder
Finish - MachiningBright (Uncoated)
Max. Bore Depth25 mm
Min. Bore Dia.8 mm
Projection2 mm
Shank Type - MachiningStraight with Three Flats
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.79
Ship length (cm)6.3
Ship width (cm)0.79
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishBore Dia.Overall LengthBore DepthAngleCutting DirectionMaterialPrice
MICRO 100 BBM-040104 Sharp Boring Tool Bore Diameter 1 Mm D 4 Mm | AA7CAB 15T522 BBM-0401044 mmUncoated1 mm50 mm4 mm0.25 mmRight Hand-€30.27
MICRO 100 BBM-040104G Sharp Boring Tool Bore Diameter 1 Mm D 4 Mm | AA7CAC 15T523 BBM-040104G4 mmTin Coat1 mm50 mm4 mm0.25 mmRight HandCarbide€33.59
MICRO 100 BBM-040106 Sharp Boring Tool Bore Diameter 1 Mm D 6 Mm | AA7CAD 15T524 BBM-0401064 mmUncoated1 mm50 mm6 mm0.25 mmRight Hand-€29.48
MICRO 100 BBM-040106G Sharp Boring Tool Bore Diameter 1 Mm D 6 Mm | AA7CAE 15T525 BBM-040106G4 mmTin Coat1 mm50 mm6 mm0.25 mmRight Hand-€33.59
MICRO 100 BBM-040108 Sharp Boring Tool Bore Diameter 1 Mm D 8 Mm | AA7CAF 15T526 BBM-0401084 mmUncoated1 mm50 mm8 mm0.25 mmRight Hand-€29.45
MICRO 100 BBM-040108G Sharp Boring Tool Bore Diameter 1 Mm D 8 Mm | AA7CAG 15T527 BBM-040108G4 mmTin Coat1 mm50 mm8 mm0.25 mmRight HandCarbide€33.26
MICRO 100 BBM-040204 Sharp Boring Tool Bore Diameter 2 Mm D 4 Mm | AA7CAH 15T528 BBM-0402044 mmUncoated2 mm50 mm4 mm0.5 mmRight Hand-€30.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BBM-080825 Boring Bar, 25 mm Max. Bore Depth, 8 mm Head Width, 8.500 mm Min. Bore Dia.
€53.32 /unit