EATON MAMA0 | BH4VWW

EATON MAMA0 Service Circuit Breaker, 600 VAC, 800 A

Item: BH4VWW Model: MAMA0
In Stock

Get it by Thursday, Jun 12

€22,041.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Kit
AccessoriesNo Accessory
Amps Rating800A
Frame SizeFrame J-K
Height0.001"
Length0.001"
NotesBreaker Service Center Pricing Program
TypeMolded Case Circuit Breaker
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.001 lbs.
Width0.001"

Shipping Info:

Ship weight (kg) 0.0004
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HKAMA1T | BH3CXT HKAMA1THKAMA1T€15,238.26
EATON HKAMA0T | BH3CYA HKAMA0THKAMA0T€13,131.38
EATON HKAMA0 | BH3CYC HKAMA0HKAMA0€12,633.92
EATON HKAMA2 | BH3CYD HKAMA2HKAMA2€16,555.06
EATON HKAMA1 | BH3CYE HKAMA1HKAMA1€14,740.80
EATON HLAM34A2 | BH3DNL HLAM34A2HLAM34A2€19,634.87
EATON HLAM36A1 | BH3DNT HLAM36A1HLAM36A1€18,105.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MAMA0 Service Circuit Breaker, 600 VAC, 800 A
€22,041.70 /unit