Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR EA3F#081480480304 Expanded Sheet Flat Aluminium 4 x 4 Feet 3/4-#0.081 | AE6ADK 5PCE1

APPROVED VENDOR 43F075081H-48X48 Expanded Sheet Flat Aluminium 4 x 4 Feet 3/4-#0.081

Item: AE6ADK Model: 43F075081H-48X48Cross Ref: 5PCE1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€210.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpanded Sheet
Alloy Type3003
Design Size0.923" x 2.120"
FinishMill
Length4 ft.
Length Tolerance-0.125" to +0.125"
MaterialAluminum
Opening Size0.688" x 1.750"
Overall Thickness0.07"
Strand Thickness0.07"
Strand Width0.172"
StyleFlat
Thickness Tolerance-0.005" to +0.005"
Trade Size3/4"-#0.081
Width4 ft.
Width Tolerance-0.125" to +0.125"
Diamond PatternFlattened
Diamond Size0.923" x 2.12"
FabricationCold Finished
Heat TreatableYes
Heat TreatmentTempered
Includes Material CertificateNo
Material GradeGrade 3003
Mechanical FinishMill
Open Area61%
Overall Length4 ft.
Overall Width4 ft.
ShapeDiamond
StandardsISO 9001:2015 CERTIFIED
TemperH14
Weight Per Area0.33 lbs.-sq. ft.

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)1.27
Ship length (cm)129.54
Ship width (cm)125.73
HS code7606123030
Country of OriginUS

Product Variants

ProductModelOverall ThicknessOpening SizeStrand WidthTrade SizeStrand ThicknessLength ToleranceAlloy TypeFinishPrice
APPROVED VENDOR EA3F#081480960102 Expanded Sheet Flat Aluminium 8 x 4 Feet 1/2-#0.081 | AE4ZYL 5PAW0 43F050081-48X960.06"0.313" x 1"0.103"1/2"-#0.081-2"3003Mill€421.99
RFQ
APPROVED VENDOR EA3F#081480960112 Expanded Sheet Flat Aluminium 8 x 4 1-1/2-#0.081 | AE4ZYM 5PAW1 43F075125-48X960.055"1.063" x 2.750"0.144"1 1/2"-#0.0810.055"2"3003Mill€268.37
RFQ
APPROVED VENDOR EA3F#081480960304 Expanded Sheet Flat Aluminium 8 x 4 Feet 3/4-#0.081 | AE4ZYN 5PAW2 43F075081H-48X960.07"0.688" x 1.750"0.172"3/4"-#0.0810.07"2"3003Mill€366.41
RFQ
APPROVED VENDOR EA3F#081L480960304 Expanded Sheet Flat Aluminium 8 x 4ft 3/4-#0.081l | AE4ZYP 5PAW3 43F075081L-48X960.07"0.688" x 1.750"0.134"3/4"-#0.081L0.134"2"3003Mill€313.98
RFQ
APPROVED VENDOR EA3F#125480960112 Expanded Sheet Flat Aluminium 8 x 4 1-1/2-#0.125 | AE4ZYQ 5PAW4 43F150125-48X962/25"1" x 2.750"0.19"1 1/2"-#0.1252/25"2"3003Mill€361.16
RFQ
APPROVED VENDOR EA3F#081480480102 Expanded Sheet Flat Aluminium 4 x 4 Feet 1/2-#0.081 | AE6ADJ 5PCD9 43F050081-48X480.06"0.313" x 1"0.103"1/2"-#0.081--0.125" to +0.125"3003Mill€242.30
APPROVED VENDOR EA3F#081L480480304 Expanded Sheet Flat Aluminium 4 x 4ft 3/4-#0.081l | AE6ADL 5PCE3 43F075081L-48X480.07"0.688" x 1.750"0.134"3/4"-#0.081L0.134"-0.125" to +0.125"3003Mill€180.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 43F075081H-48X48 Expanded Sheet Flat Aluminium 4 x 4 Feet 3/4-#0.081
€210.61 /unit