CFL Ballasts
(12 Products)
Electronic / magnetic ballasts designed to control the current flowing from power supplies to lights. Feature 1 / 2 / 3 lamps with power ratings ranging from 10 to 104 W and can start at temperatures as low as -4 degrees F
Wall Packs and Wall Mount Fixtures
(4 Products)
Deliver clean, bright light and reach full brightness instantly. Produce minimal heat and can withstand humidity & temperature changes. Used for replacing traditional lighting wall packs on buildings and allow wall mounting for ease of installation
Dock Lights
(11 Products)
Incandescent / LED / quartz halogen lamps (max 500 W) used to light up truck trailers during loading / unloading operations. Come equipped with swivelling arms up to 60 inches long and ON / OFF switches or a push button. Replacement heads also available
Security/Area Lighting Fixtures
(1 Products)
Ideal for applications at heights; installed at dark walkways or over doorways to deter theft or vandalism. Integrated with glass / acrylic lenses for excellent optical clarity and scratch resistance. Operate between 120 and 277V
High Bay Fluorescent Fixtures
(1 Products)
Deliver uniform, bright light from open trusses or high ceilings to floors & work surfaces below. Mounted at heights to illuminate factories, warehouses, gymnasiums, stores and hangars. Can withstand ambient temperatures ranging from 0 to 104 degrees F
Channel Strip Fluorescent Fixtures
(1 Products)
UL-listed fixtures comprising 1 / 2 fluorescent lamps with a maximum power consumption of 59 W. Available in general purpose, narrow, side-mount and low-profile fixture variants
Decorative Fixtures
(1 Products)
Architectural fluorescent fixtures, bath bars and low-profile fixtures delivering flicker-free operation without interfering with other electronic devices. Available in surface, flush, wall (down- & up-light) & suspended mounting options
Emergency Lighting Batteries
(6 Products)
Replacement sealed-lead acid / nickel-cadmium batteries featuring AMP / male-Faston terminal connectors for use with Lumapro emergency lights. Available in 300, 650, 4500 & 12000 mAh capacity ratings
Electronic Ballasts
(13 Products)
NEMA-rated ballasts suitable for use with lamps not requiring frequent switching. Provide precision-control flicker-free operation with power factors greater than 0.95
Induction
(4 Products)
Designed to illuminate shopping areas, gas stations and office complexes. Feature lenses made of polycarbonate / prismatic polycarbonate / aluminium / borosilicate glass for optical clarity and protection from harmful UV radiations. Offered in bronze polyester powder paint & white finish variants
Motion Sensor Fixtures and Kits
(1 Products)
Provide customisable, widespread illumination at areas around garages, buildings and entryways. Wall-mounted fixtures have motion sensors with automatic turn-on facility for instant illumination when someone walks through the area
Emergency Lighting Fixtures
(5 Products)
Wall- / ceiling-mounted emergency lights comprising 2 adjustable incandescent lamps (5.4 W) that operate on lead-calcium batteries
Exit Sign and Light Combinations
(6 Products)
1- / 2-face exit signs illuminated by incandescent / LED lamps for use in hospitals, universities and other commercial places. Available in red and green letter colours
Landscape Lighting
(2 Products)
Ideal for illumination of public landscapes or private gardens for enhancing nighttime aesthetics, safety, recreation, and sports & social events. Feature halogen / incandescent lamps with outputs ranging from 35 to 150 watts. Available in bullet
and mini bullet variants