JUSTRITE 891321 Flammable Safety Cabinet 12 Gallon, Red | CD8CQR

JUSTRITE 891321 Flammable Safety Cabinet, 12 Gallon, 2 Doors, Self Close, Red

Item: CD8CQR Model: 891321Cross Ref: 102XL8
In Stock

Get it by Tuesday, Jun 17

€1,240.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Liquid Safety Cabinet
Adjustable ShelvesNo
Cabinet FormatCountertop
Capacity12 gal.
ColorRed
Door Closure TypeSelf-Closing
Door Handle TypeRecessed Pull Handle
Door TypeSelf Closing , Self-Closing
En Fire RatingNon-Combustible
Environmental ProtectionNEPA 1, NEPA 30
Exterior Depth18"
Exterior Dimensions (wxdxh) - Acids & Corrosives43" x 18" x 18"
Exterior Height18"
Exterior Width43"
FinishPowder Coated
Includes RollersNo
Indoor/outdoorIndoor
Inside Depth14 3/5"
Inside Height13"
Inside Width39 1/2"
Lock TypeKeyed
MaterialSteel
Material Thickness18 ga.
Nfpa 30Yes
Nfpa 400No
Number Of Doors2
Number Of Shelves0
Rated For Flammable StorageYes
Storage Chemical TypeFlammable Cabinet
Cabinet TypeCountertop
Door Opening Width40 1/2"
Drum Capacity0
FeaturesExpand Storage and Safely Segregate Liquids, Meet Safety Codes, Protect Workers, Reduce Fire Risks, Ten Year Warranty
Fm ClassClass 6049
Osha Standard1910.106
Safety Storage ApplicationFlammable Cabinet
Safety Storage TypeCabinet
Specialty FormatStackable
StandardsFM APPROVED, NFPA 1
Storage Capacity12 gal.
Storage Container TypeSmall Containers
Wall Construction18 ga. Construction, Dual Wall with Welded Steel 11/2" Air Gap

Shipping Info:

Ship weight (kg) 63.315
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)109.22
Country of OriginUS

Frequently Asked Questions:

Q. What are the factors to consider while choosing a suitable Justrite 891321 flammable safety cabinet?

A.

  • Capacity
  • Dimensions
  • Material
  • Safety features.
  • Relevant safety standards

Q. Is this safety cabinet corrosion-resistant?

A. It features a lead-free epoxy / polyester powder-coated finish for resisting corrosion on exposed surfaces.

Q. What maintenance is required for the Justrite 894500 Classic safety cabinet?

A.

  • Perform regular inspections of the cabinet to identify any signs of damage, such as dents, corrosion or worn-out components.
  • Keep the cabinet clean by wiping it down with mild detergent and water.
  • Check and replace any damaged or worn-out seals to ensure proper containment.
  • Ensure that all labels and markings on the cabinet are visible and legible.

Q. What is the storage capacity of this safety cabinet?

A. It has a storage capacity of 45 litres.

Product Variants

ProductModelExterior HeightColorNumber Of ShelvesAdjustable ShelvesEnvironmental ProtectionFinishHeightDepthPrice
JUSTRITE 891700 Piggyback Safety Cabinet, 2 Door Manual Close, 64L Capacity, 610 x 1092 x 457mm Size | AB4LET 1YNG7 89170024"Yellow1Yes-Powder Coat60.96cm46cm€729.39
JUSTRITE 891720 Piggyback Safety Cabinet, 2 Door Self Close, 64L Capacity, 610 x 1092 x 457mm Size | AB4LFB 1YNH6 89172024"Yellow1YesNEPA 1, NEPA 30Powder Coated60.96cm46cm€813.69
JUSTRITE 891701 Flammable Safety Cabinet 17 Gallon Red | AD8BLP 4HTW3 89170124"Red1YesNEPA 30Powder Coated24"18"€1,565.48
JUSTRITE 891721 Flammable Safety Cabinet 17 Gallon Red | AD8BLV 4HTW8 89172124"Red1YesNEPA 1, NEPA 30Powder Coated24"18"€1,531.16
JUSTRITE 891300 Piggyback Safety Cabinet, 2 Door Manual Close, 45L Capacity, 457 x 1092 x 457mm Size | CD8CQK 89130018"Yellow-NoNEPA 30Powder Coated--€757.78
JUSTRITE 891301 12 Gallon Flammable Safety Cabinet, Red | CD8CQL 89130118"Red-NoNEPA 30Powder Coated--€1,391.04
JUSTRITE 891303 12 Gallon Flammable Safety Cabinet, Gray | CD8CQN 89130318"Gray1NoNEPA 30Powder Coated---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 891321 Flammable Safety Cabinet, 12 Gallon, 2 Doors, Self Close, Red
€1,240.27 /unit