APPROVED VENDOR AMTE205 Expansion Joint 5 Inch Double Sphere | AA9GEH 1CZG4

APPROVED VENDOR AMTE205 Expansion Joint 5 Inch Double Sphere

Item: AA9GEH Model: AMTE205Cross Ref: 1CZG4
In Stock

Get it by Wednesday, Jun 11

€474.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Joint
Bolt Circle Dia.8 1/2"
Bolt Holes8
ConnectionDrilled
Flange Thickness0.79"
MaterialEPDM
Outside Dia.10"
Pipe Size5"
Temp. Range-50°F to +230°F
TypeDouble Sphere
Bolt Circle Diameter8 1/2"
Compression Distance2"
Connection TypeFlanged
Expansion Joint TypeDouble Bulb
Flange Diameter10"
Flange MaterialSteel
For Use OnPipe
Joint MaterialEPDM
Maximum Operating Pressure225 psi
Maximum Vacuum Pressure26 in. hg @ 72°F
Outside Diameter10"
Overall Length9"
Reinforcement MaterialSynthetic Fiber
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 10.485
Ship height (cm)27.18
Ship length (cm)26.92
Ship width (cm)24.38
HS code4009220050
Country of OriginTW

Product Variants

ProductModelTypeMaterialPipe SizeBolt HolesConnectionPrice
APPROVED VENDOR AMS201H Expansion Joint 1 1/2 Inch Single Sphere | AA9GCZ 1CZC9 AMS201HSingle SphereNeoprene1 1/2"4Drilled€104.23
APPROVED VENDOR AMS202 Expansion Joint 2 Inch Single Sphere | AA9GDA 1CZD1 AMS202Single SphereNeoprene2"4Drilled€128.63
APPROVED VENDOR AMS201 Expansion Joint 1 Inch Single Sphere | AA9GDB 1CZD2 AMS201Single SphereNeoprene1"4Drilled€99.31
APPROVED VENDOR AMS202H Expansion Joint 2 1/2 Inch Single Sphere | AA9GDC 1CZD3 AMS202HSingle SphereNeoprene2 1/2"4Drilled€162.35
APPROVED VENDOR AMS203 Expansion Joint 3 Inch Single Sphere | AA9GDD 1CZD4 AMS203Single SphereNeoprene3"4Drilled€187.30
APPROVED VENDOR AMS204 Expansion Joint 4 Inch Single Sphere | AA9GDE 1CZD5 AMS204Single SphereNeoprene4"8Drilled€238.65
APPROVED VENDOR AMS205 Expansion Joint 5 Inch Single Sphere | AA9GDF 1CZD6 AMS205Single SphereNeoprene5"8Drilled€279.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR AMTE205 Expansion Joint 5 Inch Double Sphere
€474.47 /unit