Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR AMS205 Expansion Joint 5 Inch Single Sphere | AA9GDF 1CZD6

APPROVED VENDOR AMS205 Expansion Joint 5 Inch Single Sphere

Item: AA9GDF Model: AMS205Cross Ref: 1CZD6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€328.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Joint
Bolt Circle Dia.8 1/2"
Bolt Holes8
ConnectionDrilled
Flange Thickness0.79"
MaterialNeoprene
Outside Dia.10"
Pipe Size5"
Temp. Range-50°F to +230°F
TypeSingle Sphere

Shipping Info:

Ship weight (kg) 9.81
Ship height (cm)17.78
Ship length (cm)27.94
Ship width (cm)27.94
HS code4016996050
Country of OriginTW

Product Variants

ProductModelTypeMaterialPipe SizeBolt HolesConnectionPrice
APPROVED VENDOR AMS201H Expansion Joint 1 1/2 Inch Single Sphere | AA9GCZ 1CZC9 AMS201HSingle SphereNeoprene1 1/2"4Drilled€104.23
APPROVED VENDOR AMS202 Expansion Joint 2 Inch Single Sphere | AA9GDA 1CZD1 AMS202Single SphereNeoprene2"4Drilled€128.63
APPROVED VENDOR AMS201 Expansion Joint 1 Inch Single Sphere | AA9GDB 1CZD2 AMS201Single SphereNeoprene1"4Drilled€99.31
APPROVED VENDOR AMS202H Expansion Joint 2 1/2 Inch Single Sphere | AA9GDC 1CZD3 AMS202HSingle SphereNeoprene2 1/2"4Drilled€162.35
APPROVED VENDOR AMS203 Expansion Joint 3 Inch Single Sphere | AA9GDD 1CZD4 AMS203Single SphereNeoprene3"4Drilled€187.30
APPROVED VENDOR AMS204 Expansion Joint 4 Inch Single Sphere | AA9GDE 1CZD5 AMS204Single SphereNeoprene4"8Drilled€238.65
APPROVED VENDOR AMS206 Expansion Joint 6 Inch Single Sphere | AA9GDG 1CZD7 AMS206Single SphereNeoprene6"8Drilled€389.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR AMS205 Expansion Joint 5 Inch Single Sphere
€328.71 /unit