Rotary Swivel And Expansion Joints
Rotary, swivel & expansion joints are used to dampen sound transmission and eliminate vibration, as welll as prevent pipe joint damages. Raptor Supplies offers a wide range of these fittings from brands like Duff-Norton, Mosmatic, Dixon and Emerson. The rotary joints enable the transfer of fluids to rotating drums for controlling surface temperatures. The swivel joint connectors eliminate hose failure or kinking and are capable of absorbing system shocks. On the otherhand, the expansion joints are best suited for relieving stress in petrochemical, HVAC, marine, power generating, pollution control and wastewater treatment applications. They are available in single & double sphere variants for delivering excellent pipe movement & vibration absorbing capabilities.
Explore More
- DRUCKER DIAGNOSTICS
- KONNECT-IT
- KEYSHAFT
- Key Switches
- Polishing Belts
- Histology
- Test Lead Connectors
- Speed Reducers and Gear Drives
- GRAINGER Sanding Belts
- AIR SYSTEMS INTERNATIONAL Test Kits
- EATON M22 Series Modular Contact Blocks
- PARKER Crimp Hydraulic Hose Fittings with SAE Connection
- DAYTON Digital Temperature Interlock
- CONDOR Goatskin Leather Hook And Loop Brown Driver Gloves
- IRONCLAD Workcrew Light Duty Gloves
- GLOBE SCIENTIFIC Diamond Essentials PMP Griffin Style Low Form Beakers
- ANSELL 37-676 Alphatec Solvex Comfortable Chemical Resistant Gloves
- CONDOR Coated Gloves, Nitrile, Palm Dotted/Double Dipped