Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR AMS201H Expansion Joint 1 1/2 Inch Single Sphere | AA9GCZ 1CZC9

APPROVED VENDOR AMS201H Expansion Joint 1 1/2 Inch Single Sphere

Item: AA9GCZ Model: AMS201HCross Ref: 1CZC9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Joint
Bolt Circle Dia.3 22/25"
Bolt Holes4
ConnectionDrilled
MaterialNeoprene
Outside Dia.5"
Pipe Size1 1/2"
Temp. Range-50°F to +230°F
TypeSingle Sphere
Bolt Circle Diameter3 7/8"
Bolt Hole Size1/2"-13
Bolt Hole ThreadingThreaded
Burst Pressure853 psi
Compression Distance1/2"
Connection TypeFlanged
Expansion Distance3/8"
Expansion Joint TypeSingle Bulb
FeaturesAbsorbs Pipe Movement and Stress
Flange Diameter5"
Flange MaterialSteel
Flange Material FinishZinc Plated
For EnvironmentHVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
For Fluid TypeAir, Gas, Hydraulic Fluid, Water
For Use OnPipe
Joint MaterialNeoprene
Maximum Off-center Angle15°
Maximum Operating Pressure225 psi
Maximum Operating Temperature230°F
Maximum Vacuum Pressure26 in. hg @ 72°F
Minimum Operating Temperature-50°F
Number Of Bolt Holes4
Offset Distance1/2"
Outside Diameter5"
Overall Length6"
Reinforcement MaterialSynthetic Fiber
Resistance PropertiesCorrosion Resistant
StandardsANSI 125150

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)16.76
Ship length (cm)15.24
Ship width (cm)13.97
HS code4016996050
Country of OriginTW

Product Variants

ProductModelTypeMaterialPipe SizeBolt HolesConnectionPrice
APPROVED VENDOR AMS202 Expansion Joint 2 Inch Single Sphere | AA9GDA 1CZD1 AMS202Single SphereNeoprene2"4Drilled€128.63
APPROVED VENDOR AMS201 Expansion Joint 1 Inch Single Sphere | AA9GDB 1CZD2 AMS201Single SphereNeoprene1"4Drilled€99.31
APPROVED VENDOR AMS202H Expansion Joint 2 1/2 Inch Single Sphere | AA9GDC 1CZD3 AMS202HSingle SphereNeoprene2 1/2"4Drilled€162.35
APPROVED VENDOR AMS203 Expansion Joint 3 Inch Single Sphere | AA9GDD 1CZD4 AMS203Single SphereNeoprene3"4Drilled€187.30
APPROVED VENDOR AMS204 Expansion Joint 4 Inch Single Sphere | AA9GDE 1CZD5 AMS204Single SphereNeoprene4"8Drilled€238.65
APPROVED VENDOR AMS205 Expansion Joint 5 Inch Single Sphere | AA9GDF 1CZD6 AMS205Single SphereNeoprene5"8Drilled€279.26
APPROVED VENDOR AMS206 Expansion Joint 6 Inch Single Sphere | AA9GDG 1CZD7 AMS206Single SphereNeoprene6"8Drilled€389.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR AMS201H Expansion Joint 1 1/2 Inch Single Sphere
€114.49 /unit