Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B51041.025.0062 Socket Head Cap Screw, 5/8 Inch Length, 1/4-28 Thread Size, 18-8 Grade | CG7JEK 42KE86

FABORY B51041.025.0062 Socket Head Cap Screw, 1/4 In - 28 Thread Size, Cyl., 5/8 In Lg., 1/4 In Head Ht., Pln, Gr. 18-8, SS, 1400 Pk

Item: CG7JEK Model: B51041.025.0062Cross Ref: 42KE86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€301.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size3/16"
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
HardnessRockwell B80-C32
Head Dia.3/8"
Head Height1/4"
Head TypeCylindrical
Length5/8"
MaterialStainless Steel
Min. Tensile Strength85000 psi
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length1"
Thread Size1/4"-28
Thread StyleFully Threaded
Thread TypeFine
Combined Material & Grade18-8 Stainless Steel
Dimensional StandardsASME B18.3
Display Qty1400
Head Diameter0.375"
Material Grade/class18-8
Material TypeGrade 18-8 Stainless Steel
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1"
Screw Length5/8"
Tensile Strength85000 psi

Shipping Info:

Ship weight (kg) 9.8613
Country of OriginVaries

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 1FY74 Socket Cap Screw Standard Stainless Steel 5/16-18x2 - Pack Of 10 | AA9UZH 1FY745/16"-18Partially Threaded1/4"7/16"5/16"1 1/8"80000 psiRockwell B70-B9510-
RFQ
APPROVED VENDOR U51041.006.0012 Socket Cap Screw Standard Stainless Steel 0-80x1/8 - PK 100 | AA9WBV 1GE84 U51041.006.0012#0-80Fully Threaded0.05"0.096"0.06"1/8"80000 psiRockwell B80-C32100€16.20
APPROVED VENDOR U51041.006.0018 Socket Cap Screw Standard Stainless Steel 0-80x3/16 - PK 100 | AA9WBW 1GE86 U51041.006.0018#0-80Fully Threaded0.05"0.096"0.06"3/16"80000 psiRockwell B80-C32100€12.25
APPROVED VENDOR U51041.006.0025 Socket Cap Screw Standard Stainless Steel 0-80x1/4 - PK 100 | AA9WBX 1GE87 U51041.006.0025#0-80Fully Threaded0.05"0.096"0.06"1/4"80000 psiRockwell B80-C32100€14.60
APPROVED VENDOR U51041.006.0031 Socket Cap Screw Standard Stainless Steel 0-80x5/16 - PK 100 | AA9WBY 1GE88 U51041.006.0031#0-80Fully Threaded0.05"0.096"0.06"5/16"80000 psiRockwell B80-C32100€11.23
APPROVED VENDOR U51041.006.0037 Socket Cap Screw Standard Stainless Steel 0-80x3/8 - PK 100 | AA9WBZ 1GE89 U51041.006.0037#0-80Fully Threaded0.05"0.096"0.06"3/8"80000 psiRockwell B80-C32100€14.53
APPROVED VENDOR U51041.006.0050 Socket Cap Screw Standard Stainless Steel 0-80x1/2 - PK 100 | AA9WCA 1GE90 U51041.006.0050#0-80Fully Threaded0.05"0.096"0.06"1/2"80000 psiRockwell B80-C32100€24.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B51041.025.0062 Socket Head Cap Screw, 1/4 In - 28 Thread Size, Cyl., 5/8 In Lg., 1/4 In Head Ht., Pln, Gr. 18-8, SS, 1400 Pk
€301.89 /unit