Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 700NA-36 Door Frame Weatherstrip 3 Feet Black | AE4RBD 5MKP3

APPROVED VENDOR 700NA-36 Door Frame Weatherstrip 3 Feet Black

Item: AE4RBD Model: 700NA-36Cross Ref: 5MKP3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Frame Weatherstrip
Flange FinishAnodized
Flange Height1 1/2"
Flange MaterialAluminum
Flange Thickness1/4"
Flange Width1 1/2"
HardwareIncluded
Insert ColorBlack
Insert MaterialNeoprene
Insert Size0.188"
Insert TypeHollow Bulb
Max. Door Gap1/8"
Mounting TypeSurface
Overall Length3 ft.
Overall Width1.688"
Projection1/4"
Sold AsStrip
Stays Flexible To-20° To 200°F

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)1.27
Ship length (cm)96.52
Ship width (cm)5.08
HS code7308305050
Country of OriginUS

Product Variants

ProductModelOverall LengthInsert TypeOverall WidthFlange WidthFlange ThicknessFlange HeightInsert ColorFlange FinishPrice
APPROVED VENDOR 700NA-48 Door Frame Weatherstrip 4 Feet Black | AE4RBE 5MKP4 700NA-484 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€51.51
APPROVED VENDOR 700NA-72 Door Frame Weatherstrip 6 Feet Black | AE4RBF 5MKP5 700NA-726 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€71.54
RFQ
APPROVED VENDOR 700NA-84 Door Frame Weatherstrip 7 Feet Black | AE4RBG 5MKP6 700NA-847 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€87.76
RFQ
APPROVED VENDOR 700NDKB-36 Door Frame Weatherstrip 3 Feet Black | AE4RBH 5MKP7 700NDKB-363 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€45.43
APPROVED VENDOR 700NDKB-48 Door Frame Weatherstrip 4 Feet Black | AE4RBJ 5MKP8 700NDKB-484 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€55.84
APPROVED VENDOR 700NDKB-72 Door Frame Weatherstrip 6 Feet Black | AE4RBK 5MKP9 700NDKB-726 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€82.93
RFQ
APPROVED VENDOR 700NDKB-84 Door Frame Weatherstrip 7 Feet Black | AE4RBL 5MKR0 700NDKB-847 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€102.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 700NA-36 Door Frame Weatherstrip 3 Feet Black
€36.46 /unit