Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 700NA-84 Door Frame Weatherstrip 7 Feet Black | AE4RBG 5MKP6

APPROVED VENDOR 700NA-84 Door Frame Weatherstrip 7 Feet Black

Item: AE4RBG Model: 700NA-84Cross Ref: 5MKP6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€85.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Frame Weatherstrip
Flange FinishAnodized
Flange Height1 1/2"
Flange MaterialAluminum
Flange Thickness1/4"
Flange Width1 1/2"
HardwareIncluded
Insert ColorBlack
Insert MaterialNeoprene
Insert Size0.188"
Insert TypeHollow Bulb
Max. Door Gap1/8"
Mounting TypeSurface
Overall Length7 ft.
Overall Width1.688"
Projection1/4"
Sold AsStrip
Stays Flexible To-20° To 200°F
Flange Projection1/4"
Includes#8 (Tek Type) Self-Drilling Screws
Includes HardwareHardware Included
Mounting LocationDoor
Mounting StyleScrew In
Overall Height1 13/16"
Product TypeWeatherstripping
StandardsANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL TO ANSI, UL TO ANSI AND ANSI/UL1784, UL TO CAN/ULC-S104 AND ANSI COMPLIES WITH NFPA 80 AND NFPA 252
Ul Fire RatingUL10B, UL10C

Shipping Info:

Ship weight (kg) 1.449
Ship height (cm)1.27
Ship length (cm)214.63
Ship width (cm)5.08
HS code7308305050
Country of OriginUS

Product Variants

ProductModelOverall LengthInsert TypeOverall WidthFlange WidthFlange ThicknessFlange HeightInsert ColorFlange FinishPrice
APPROVED VENDOR 700NA-36 Door Frame Weatherstrip 3 Feet Black | AE4RBD 5MKP3 700NA-363 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€37.74
APPROVED VENDOR 700NA-48 Door Frame Weatherstrip 4 Feet Black | AE4RBE 5MKP4 700NA-484 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€51.51
APPROVED VENDOR 700NA-72 Door Frame Weatherstrip 6 Feet Black | AE4RBF 5MKP5 700NA-726 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€71.54
RFQ
APPROVED VENDOR 700NDKB-36 Door Frame Weatherstrip 3 Feet Black | AE4RBH 5MKP7 700NDKB-363 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€45.43
APPROVED VENDOR 700NDKB-48 Door Frame Weatherstrip 4 Feet Black | AE4RBJ 5MKP8 700NDKB-484 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€55.84
APPROVED VENDOR 700NDKB-72 Door Frame Weatherstrip 6 Feet Black | AE4RBK 5MKP9 700NDKB-726 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€82.93
RFQ
APPROVED VENDOR 700NDKB-84 Door Frame Weatherstrip 7 Feet Black | AE4RBL 5MKR0 700NDKB-847 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€102.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 700NA-84 Door Frame Weatherstrip 7 Feet Black
€85.07 /unit