Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 700NDKB-84 Door Frame Weatherstrip 7 Feet Black | AE4RBL 5MKR0

APPROVED VENDOR 700NDKB-84 Door Frame Weatherstrip 7 Feet Black

Item: AE4RBL Model: 700NDKB-84Cross Ref: 5MKR0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€97.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Frame Weatherstrip
Flange FinishAnodized
Flange Height1 1/2"
Flange MaterialAluminum
Flange Thickness1/4"
Flange Width1 1/2"
HardwareIncluded
Insert ColorBlack
Insert MaterialNeoprene
Insert Size0.188"
Insert TypeHollow Bulb
Max. Door Gap1/8"
Mounting TypeSurface
Overall Length7 ft.
Overall Width1.688"
Projection1/4"
Sold AsStrip
Stays Flexible To-20° To 200°F
Flange ColorDark Bronze
Flange Projection1/4"
Includes#8 (Tek Type) Self-Drilling Screws
Includes HardwareHardware Included
Mounting LocationDoor
Mounting StyleScrew In
Overall Height1 13/16"
Product TypeWeatherstripping
StandardsANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL TO ANSI, UL TO ANSI AND ANSI/UL1784, UL TO CAN/ULC-S104 AND ANSI COMPLIES WITH NFPA 80 AND NFPA 252
Ul Fire RatingUL10B, UL10C

Shipping Info:

Ship weight (kg) 1.4445
Ship height (cm)1.02
Ship length (cm)224.79
Ship width (cm)5.08
HS code7308305050
Country of OriginUS

Product Details:

    • Flange Color (Dark Bronze)

Product Variants

ProductModelOverall LengthInsert TypeOverall WidthFlange WidthFlange ThicknessFlange HeightInsert ColorFlange FinishPrice
APPROVED VENDOR 700NA-36 Door Frame Weatherstrip 3 Feet Black | AE4RBD 5MKP3 700NA-363 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€37.74
APPROVED VENDOR 700NA-48 Door Frame Weatherstrip 4 Feet Black | AE4RBE 5MKP4 700NA-484 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€51.51
APPROVED VENDOR 700NA-72 Door Frame Weatherstrip 6 Feet Black | AE4RBF 5MKP5 700NA-726 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€71.54
RFQ
APPROVED VENDOR 700NA-84 Door Frame Weatherstrip 7 Feet Black | AE4RBG 5MKP6 700NA-847 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€87.76
RFQ
APPROVED VENDOR 700NDKB-36 Door Frame Weatherstrip 3 Feet Black | AE4RBH 5MKP7 700NDKB-363 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€45.43
APPROVED VENDOR 700NDKB-48 Door Frame Weatherstrip 4 Feet Black | AE4RBJ 5MKP8 700NDKB-484 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€55.84
APPROVED VENDOR 700NDKB-72 Door Frame Weatherstrip 6 Feet Black | AE4RBK 5MKP9 700NDKB-726 ft.Hollow Bulb1.688"1 1/2"1/4"1 1/2"BlackAnodized€82.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 700NDKB-84 Door Frame Weatherstrip 7 Feet Black
€97.49 /unit