Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4TPC2 Nipple 1/8 Inch 304 Stainless Steel 10 Inch Length Schedule 80 | AD9MUR

APPROVED VENDOR E4BNA15 Nipple 1/8 Inch 304 Stainless Steel 10 Inch Length Schedule 80

Item: AD9MUR Model: E4BNA15Cross Ref: 4TPC2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Connection TypeThreaded At Both Ends
GradeGrade 304
Inside Dia.1/4"
Length10"
MaterialStainless Steel
Max. Pressure250 psi
Outside Dia.0.405"
Pipe Size1/8"
Schedule80
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.062"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 80
Gravity FlowNo
Inside Diameter1/4"
Material GradeGrade 304
Maximum Operating Pressure5296 psi @ 650°F
Maximum Operating Temperature650°F
Metal Pipe ConstructionSeamless
Minimum Operating Temperature-20°F
Nominal Pipe Size1/8"
Outside Diameter3/8"
Overall Length10"
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.02
Ship length (cm)25.4
Ship width (cm)1.02
HS code7307290030
Country of OriginCN

Product Variants

ProductModelBasic Connection TypeConnection TypeScheduleMax. PressureMaterialGradeSeamless/weldedPrice
APPROVED VENDOR 4TNP7 Nipple 1/8 Inch 304 Stainless Steel Close Schedule 80 | AD9MPT E4BNA01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€4.42
APPROVED VENDOR 4TNP8 Nipple 1/4 Inch 304 Stainless Steel Close Schedule 80 | AD9MPU E4BNB01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€4.48
APPROVED VENDOR 4TNP9 Nipple 3/8 Inch 304 Stainless Steel Close Schedule 80 | AD9MPV E4BNC01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€5.20
APPROVED VENDOR 4TNR1 Nipple 1/2 Inch 304 Stainless Steel Close Schedule 80 | AD9MPW E4BND01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€6.90
APPROVED VENDOR 4TNR2 Nipple 3/4in 304 Stainless Steel Close Schedule 80 | AD9MPX E4BNE01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€9.24
APPROVED VENDOR 4TNR3 Nipple 1 Inch 304 Stainless Steel Close Schedule 80 | AD9MPY E4BNF01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€12.62
APPROVED VENDOR 4TNR4 Nipple 1 1/4 Inch 304 Stainless Steel Close Schedule 80 | AD9MPZ E4BNG01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€9.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR E4BNA15 Nipple 1/8 Inch 304 Stainless Steel 10 Inch Length Schedule 80
€11.37 /unit