APPROVED VENDOR RA-296 Folding Chair Cart 24 To 32 Chairs 300 Lb. | AD2XJT 3W076

APPROVED VENDOR 3W076 Folding Chair Cart 24 To 32 Chairs 300 Lb.

Item: AD2XJT Model: 3W076
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€264.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Chair Cart
Caster Dia.4"
Caster MaterialPolyurethane
Caster Width1 1/4"
FinishPowder Coat
Frame ColorBlack
Frame MaterialSteel
HandlesFixed Bar
Holds24 To 32 Chairs
Load Capacity300 lbs.
Number Of Casters4
Overall Height41.656"
Overall Length77"
Overall Width19.219"
Caster Wheel Dia.4"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPolyurethane
For Maximum Chair Width19"
Frame Finish/coatingPowder Coated
Overall Lxwxh77" x 19 1/2" x 42"

Shipping Info:

Ship weight (kg) 31.05
Ship height (cm)9.65
Ship length (cm)197.36
Ship width (cm)51.05
HS code8716805090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3W076 Folding Chair Cart 24 To 32 Chairs 300 Lb.
€264.88 /unit