Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4TNR4 Nipple 1 1/4 Inch 304 Stainless Steel Close Schedule 80 | AD9MPZ

APPROVED VENDOR E4BNG01 Nipple 1 1/4 Inch 304 Stainless Steel Close Schedule 80

Item: AD9MPZ Model: E4BNG01Cross Ref: 4TNR4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose Pipe Nipple
Basic Connection TypeFully Threaded
Connection TypeFully Threaded
GradeGrade 304
Inside Dia.1 1/4"
MaterialStainless Steel
Max. Pressure250 psi
Outside Dia.1.66"
Pipe Size1 1/4"
Schedule80
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.188"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 80
Gravity FlowNo
Inside Diameter1 5/16"
Material GradeGrade 304
Maximum Operating Pressure250 psi
Maximum Operating Temperature450°F
Metal Pipe ConstructionSeamless
Minimum Operating Temperature-60°F
Nominal Pipe Size1 1/4"
Outside Diameter1 11/16"
Overall Length1 3/8"
Side A Connection TypeClose Thread
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeClose Thread
Side B GenderMale
Side B Thread TypeNPT
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationFully Threaded

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)4.32
Ship length (cm)4.32
Ship width (cm)4.32
HS code7307290030
Country of OriginCN

Product Variants

ProductModelBasic Connection TypeConnection TypeScheduleMax. PressureMaterialGradeSeamless/weldedPrice
APPROVED VENDOR 4TNP7 Nipple 1/8 Inch 304 Stainless Steel Close Schedule 80 | AD9MPT E4BNA01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€4.42
APPROVED VENDOR 4TNP8 Nipple 1/4 Inch 304 Stainless Steel Close Schedule 80 | AD9MPU E4BNB01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€4.48
APPROVED VENDOR 4TNP9 Nipple 3/8 Inch 304 Stainless Steel Close Schedule 80 | AD9MPV E4BNC01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€5.20
APPROVED VENDOR 4TNR1 Nipple 1/2 Inch 304 Stainless Steel Close Schedule 80 | AD9MPW E4BND01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€6.90
APPROVED VENDOR 4TNR2 Nipple 3/4in 304 Stainless Steel Close Schedule 80 | AD9MPX E4BNE01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€9.24
APPROVED VENDOR 4TNR3 Nipple 1 Inch 304 Stainless Steel Close Schedule 80 | AD9MPY E4BNF01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€12.62
APPROVED VENDOR 4TNR5 Nipple 1 1/2 Inch 304 Stainless Steel Close Schedule 80 | AD9MQA E4BNH01Fully ThreadedFully Threaded80250 psiStainless SteelGrade 304Seamless€22.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR E4BNG01 Nipple 1 1/4 Inch 304 Stainless Steel Close Schedule 80
€10.35 /unit